Shop All Shipping Cartons
Zoro Select
Shipping Box, 18x18x18 in
Mfr # 55NM88
Zoro # G0507063
Sold in multiples of 20 for $53.80
$53.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NM88
- Zoro # G0507063
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 18 in |
Inside Depth | 18" |
Outside Length | 18 3/8 in |
Inside Height | 18 in |
Outside Width | 18 3/8 in |
Outside Height | 18 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Material | Corrugate |
Application | Multi Purpose |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 18 in, 18x18x18 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 18 3/8 in, Outside Height 18 5/8 in, 18 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA Premium Shrink Wrap - 7 Mil, Lightweight Roll, White, 17 ft. x 106 ft. (SF0717106W)
- ACCO 36"x60" Melamine Dry Erase Board, Aluminum Frame (S535)
- ZORO SELECT Packing List Envelopes, 6 x 4 1/2 (PL444)
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- ZORO SELECT Shipping Box, 11x11x11 in (55NM32)
- ZORO SELECT Shipping Box, 36x36x36 in (55NN30)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 18", Kraft, 15/Bundle (55VM26)
- ZORO SELECT Double Wall Boxes, 24" x 12" x 12", Kraft, 15/Bundle (22XM56)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (55VG47)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 3/4"W x 200'L x 0.020" Thick (3/4X.020 CP-PAC)
- Zoro Select Shipping & Moving Boxes