Shop All Shipping Cartons
Zoro Select
Shipping Box, 18x14x6 in
Mfr # 55NM79
Zoro # G0502967
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM79
- Zoro # G0502967
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 14 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Width | 14 3/8 in |
Inside Height | 6 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 18 in, Inside Width 14 in, Inside Height 6 in, 18x14x6 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 14 3/8 in, Outside Height 6 5/8 in, 18 3/8x14 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2742, OPEN FIRST, 3" X 5" (DL2742)
- MALIN CO Baling Wire, 0.08 Dia, 58.58 ft. (08-0800-001S)
- SAMSILL 2" Round Presentation View Binder, Lime (SAMU86678)
- ZORO SELECT Literature Mailers, 10" x 3" x 3", White, 50/Bundle (55VK45)
- ZORO SELECT Shipping Box, 14x14x6 in (55NM53)
- ZORO SELECT Shipping Box, 20x14x6 in (55NM92)
- ZORO SELECT Shipping Box, 12x10x6 in (55NM38)
- ZORO SELECT Corrugated Mailers, 30" x 4" x 4", White, 50/Bundle (M3044)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle (55VH70)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 10", Kraft, 25/Bundle (11A740)
- PARTNERS BRAND Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636)
- Zoro Select Shipping Cartons