Shop All Shipping Cartons
Zoro Select
Shipping Box, 18x14x10 in
Mfr # 55NM81
Zoro # G0505374
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NM81
- Zoro # G0505374
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 14 in |
Inside Depth | 10" |
Outside Height | 10 5/8 in |
Outside Width | 14 3/8 in |
Inside Height | 10 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Application | Multi Purpose |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 200# |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 14 in, Inside Height 10 in, 18x14x10 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 14 3/8 in, Outside Height 10 5/8 in, 18 3/8x14 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Desk FileSorter, Daily 131 and Monthly JanDec, 43 Dividers, Dark Blue 89235, Blue (SMD89235)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 12", Clear, Pk1000 (5CPC9)
- DACASSO Navy Blue Bonded Leather 36" x 17" No Core Rollable Desk Mat/Pad (PR-5049)
- AVERY Avery® Easy Peel® Return Address Labels for Inkjet Printers 8195, 2/3" x 1-3/4", Pack of 1,500 (727828195)
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- ZORO SELECT Shipping Box, 16x14x10 in (55NM66)
- ZORO SELECT Shipping Box, 16x12x10 in (55NM64)
- ZORO SELECT Shipping Box, 22x22x22 in (55NN09)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 60", Kraft, 15/Bundle (22XK89)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 5", Kraft, 25/Bundle (11K633)
- BSC PREFERRED 14 x 4 x 4'' Long Corrugated Boxes, 25PK (S-13298)
- Zoro Select Shipping Cartons