Shop All Shipping Cartons
Zoro Select
Shipping Box, 18x12x8 in
Mfr # 55NM76
Zoro # G0504787
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM76
- Zoro # G0504787
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 8" |
Outside Width | 12 3/8 in |
Outside Height | 8 5/8 in |
Inside Height | 8 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Standards | ASTM D5118 |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Board Test | 200# |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 8 in, 18x12x8 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 8 5/8 in, 18 3/8x12 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Purple Printer Ribbon for Citizen IR91P (EA) (R0910)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 10", Kraft, 25/Bundle (22XK50)
- WESTCOTT Scissors, 8" Titanium Bonded Left-handed Scissors (15917)
- OXFORD Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red (13234EE)
- ZORO SELECT Shipping Box, 12x10x8 in (55NM39)
- ZORO SELECT Shipping Box, 14x14x8 in (55NM54)
- ZORO SELECT Shipping Box, 12x8x8 in (55NM35)
- ZORO SELECT Telescoping Inner Boxes, 12" x 12" x 48", Kraft, 15/Bundle (55VL36)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 6", Kraft, 25/Bundle (11R250)
- BSC PREFERRED 3 x 3 x 48'' Kraft Square Mailing Tubes, 25PK (M3348K)
- Zoro Select Shipping Cartons