Shop All Shipping Cartons
Zoro Select
Shipping Box, 18x12x6 in
Mfr # 55NM75
Zoro # G0503667
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NM75
- Zoro # G0503667
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Width | 12 3/8 in |
Inside Height | 6 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Material | Corrugate |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 6 in, 18x12x6 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 6 5/8 in, 18 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- SHARPIE Clearview Pen-Style Highlighter, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK12, 12PK (2149296)
- THE PACKAGING WHOLESALERS 5 x 5 x 5 Cube Cardboard Corrugated Boxes (BS050505)
- SAFCO Wall Pockets, Steel, Single Letter, 12"x3"x9", Black (SAF3170BL)
- ZORO SELECT Shipping Box, 14x14x6 in (55NM53)
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM64)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 5", Kraft, 25/Bundle (11K603)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle (22XL56)
- ZORO SELECT Telescoping Outer Boxes, 10 1/2" x 10 1/2 x 48", Kraft, 20/Bundle (55VL35)
- Zoro Select Shipping & Moving Boxes