Shop All Shipping Cartons
Zoro Select
Shipping Box, 18x12x12 in
Mfr # 55NM78
Zoro # G0507368
Best Seller
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM78
- Zoro # G0507368
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Inside Height | 12 in |
Outside Width | 12 3/8 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Board Test | 200# |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 12 in, 18x12x12 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 18 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 24" x 28", Kraft, 5/Bundle (55VJ70)
- DACASSO Burgundy Bonded Rectangular Leather Mouse Pad (AG-5214)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4-5/8in. (773)
- HAMMERMILL Paper, Cpypls, 8.5"x14", Wht, 92Br, PK10 (105015CT)
- ZORO SELECT Shipping Box, 22x22x12 in (55NN08)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- ZORO SELECT Shipping Box, 14x14x12 in (55NM56)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 6", Kraft, 25/Bundle (11R388)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U81)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 10", Kraft, 25/Bundle (11R295)
- EPE USA Universal Wine Shipping Box, Single Bottle (WSS-01)
- Zoro Select Shipping & Moving Boxes