Shop All Shipping Cartons
Zoro Select
Shipping Box, 18x12x10 in
Mfr # 55NM77
Zoro # G0503186
product price: $1.45
/ea
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM77
- Zoro # G0503186
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 10" |
Outside Length | 18 3/8 in |
Inside Height | 10 in |
Outside Height | 10 5/8 in |
Outside Width | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Application | Multi Purpose |
For Use With | Shipping/Storage/Product Protection |
Wall Thickness | 5/32 in |
Board Test | 200# |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 10 in, 18x12x10 in Inside LxWxH, 200#, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 10 5/8 in, 18 3/8x12 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING 3" x 6" Halloween Coffin Treat Boxes PK96, 96PK (352997)
- BUSINESS SOURCE Plain Tab Color Polyethylene Index Dividers, PK8 (01810)
- CREATIVITY STREET Chenille Stems, Black, 100PK (PAC711203)
- POST-IT 2" Angled Tabs, 1/5-Cut Tabs, Assorted Colors, 2" Wide, PK24 (686A-ALYR)
- ZORO SELECT Shipping Box, 16x14x10 in (55NM66)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- ZORO SELECT Shipping Box, 18x14x10 in (55NM81)
- ZORO SELECT Corrugated Mailers, 7" x 3" x 2", White, 50/Bundle (M732)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle (11A736)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 4", Kraft, 20/Bundle (11A668)
- Zoro Select Shipping Cartons