Shop All Shipping Cartons
Zoro Select
Shipping Box, 17x17x17 in
Mfr # 55VH30
Zoro # G6461963
Sold in multiples of 25 for $68.75
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 17 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VH30
- Zoro # G6461963
- UPC # 812578004454
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 17 in |
Outside Height | 17 5/8 in |
Inside Height | 17 in |
Outside Width | 17 5/16 in |
Outside Length | 17 5/16 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Wall Thickness | 3/16 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 17 in, Inside Width 17 in, Inside Height 17 in, 17x17x17 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 5/16 in, Outside Width 17 5/16 in, Outside Height 17 5/8 in, 17 5/16x17 5/16x17 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMS MIND READER. Mind Reader 6 Compartment Desk Organizer with 2 Side Compartments, 6 Pack, Black (4TSIDE2-BLK)
- LIQUID PAPER Dry Line Correction Tape (6137106)
- ENCORE PACKAGING Floor Unit, Single Arm, 36" (EP-6220S-36)
- TESTORS Gloss Red Hobby Paint 0.25 oz (1103C3)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 17", Kraft, 25/Bundle (55VG97)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 6", Kraft, 25/Bundle (11R349)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 6", Kraft, 20/Bundle (11A635)
- ZORO SELECT Double Wall Boxes, 22" x 14" x 12", Kraft, 15/Bundle (55VM29)
- ZORO SELECT Corrugated Mailers, 3" x 2" x 2", White, 50/Bundle (M322)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 22", Kraft, 10/Bundle (493U58)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle (11G170)
- Zoro Select Shipping Cartons