Shop All Shipping Cartons
Zoro Select
Shipping Box, 17 1/4x11 1/2x12-6 in
Mfr # 55NM74
Zoro # G0503222
original price:
$1.67
4% off
new price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 17 1/4 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM74
- Zoro # G0503222
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/4 in |
Inside Width | 11 1/2 in |
Inside Depth | 12" |
Variable Depth | 12, 10, 8, 6" |
Outside Width | 11 7/8 in |
Outside Length | 17 5/8 in |
Outside Height | 12 5/8 in |
Inside Height | 6 in, 8 in, 10 in, 12 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Application | Multi Purpose |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/2 in, Inside Height 6 in, 8 in, 10 in, 12 in, 17 1/4x11 1/2x12-6 in Inside LxWxH, 200#, RSC, Outside Length 17 5/8 in, Outside Width 11 7/8 in, Outside Height 12 5/8 in, 17 5/8x11 7/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINKFAST Heat Shrink Gun, Propane (5URU8)
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- UNI-BALL Pen, 207, Needle, Rtrct, 0.7, Bk, PK12 (UBC1736097DZ)
- SAUNDERS Storage Clipboard 1", Black (21117)
- ZORO SELECT Shipping Box, 26x20x12-6 in (55NN26)
- ZORO SELECT Shipping Box, 12 1/4x9 1/4x12-6 in (55NM47)
- ZORO SELECT Shipping Box, 24x16x12-6 in (55NN17)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 4", Kraft, 25/Bundle (22XK75)
- ZORO SELECT ECT32 18 x 18 x 6 RSC, 18x18x6 in (60YP88)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (11A676)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", Kraft, 25/Bundle (11K589)
- Zoro Select Shipping Cartons