Shop All Shipping Cartons
Zoro Select
Shipping Box, 16x16x12 in
Mfr # 55NM70
Zoro # G0503362
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM70
- Zoro # G0503362
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Width | 16 3/8 in |
Inside Height | 12 in |
Outside Length | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 12 in, 16x16x12 in Inside LxWxH, 200#, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 12 5/8 in, 16 3/8x16 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- DETECTAPRO Metal Detectable Permanent Marker, Black Color Family, 10 PK (MPENBK)
- HEY PLAY Hey Play 80-L0800 Electronic Listening Device for Science Exploration & Toy Spy Kits (80-L0800)
- HASBRO SUPER SOAKER TORRNT (HSBF3889)
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- ZORO SELECT Shipping Box, 26x12x12 in (55NN24)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 6", Kraft, 25/Bundle (11R341)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 10 In. D (11A761)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 2", Kraft, 25/Bundle (55VH08)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 10", Kraft, 15/Bundle (22XL33)
- Zoro Select Shipping Cartons