Shop All Shipping Cartons
Zoro Select
Shipping Box, 16x12x8 in
Mfr # 55NM63
Zoro # G0505198
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM63
- Zoro # G0505198
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 12 in |
Inside Depth | 8" |
Inside Height | 8 in |
Outside Width | 12 3/8 in |
Outside Length | 16 3/8 in |
Outside Height | 8 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Closure Style | RSC |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 8 in, 16x12x8 in Inside LxWxH, 200#, RSC, Outside Length 16 3/8 in, Outside Width 12 3/8 in, Outside Height 8 5/8 in, 16 3/8x12 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle (55VJ38)
- MSI Digital Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000)
- QUALARC ParcelSentry Junior, locking parcel & mailbox, Black (WF-PB019)
- APOLLO Plan Paper Transperancy Film, Clear, PK100 (VPP100CE)
- ZORO SELECT Shipping Box, 12x8x8 in (55NM35)
- ZORO SELECT Shipping Box, 12x12x8 in (55NM42)
- ZORO SELECT Shipping Box, 17 1/4x11 1/4x8 in (55NM73)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- ZORO SELECT Double Wall Boxes, 12" x 10" x 10", Kraft, 15/Bundle (55VM21)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 60", Kraft, 15/Bundle (11R291)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 18", Kraft, 10/Bundle (11G133)
- Zoro Select Shipping Cartons