Shop All Shipping Cartons
Zoro Select
Shipping Box, 16x12x10 in
Mfr # 55NM64
Zoro # G0504412
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM64
- Zoro # G0504412
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 12 in |
Inside Depth | 10" |
Inside Height | 10 in |
Outside Length | 16 3/8 in |
Outside Width | 12 3/8 in |
Outside Height | 10 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Material | Corrugate |
Application | Multi Purpose |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 10 in, 16x12x10 in Inside LxWxH, 200#, RSC, Outside Length 16 3/8 in, Outside Width 12 3/8 in, Outside Height 10 5/8 in, 16 3/8x12 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RLH)
- QUARTET Cork Bulletin Board, 3'x2', Aluminum Frame/Black (QRT2303B)
- SPEC OPS 3/8-in Staples for M8 & M8E Plier Stapler, 5000PK (M8-211538-5M)
- ZORO SELECT Shipping Box, 16x10x10 in (55NM61)
- ZORO SELECT Shipping Box, 12x10x10 in (55NM40)
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- ZORO SELECT Shipping Box, 12x12x12 in (55NM44)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 9", Kraft, 25/Bundle (55VH33)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 12", Kraft, 20/Bundle (11A791)
- Zoro Select Shipping Cartons