Shop All Shipping Cartons
Zoro Select
Shipping Box, 16x10x10 in
Mfr # 55NM61
Zoro # G0505444
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NM61
- Zoro # G0505444
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 10 in |
Inside Depth | 10" |
Outside Height | 10 5/8 in |
Outside Width | 10 3/8 in |
Outside Length | 16 3/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Material | Corrugate |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Board Test | 200# |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 10 in, Inside Height 10 in, 16x10x10 in Inside LxWxH, 200#, RSC, Outside Length 16 3/8 in, Outside Width 10 3/8 in, Outside Height 10 5/8 in, 16 3/8x10 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stapler, 200 Sheet, Black/Gray (2WFR6)
- ACCO Acco® Binder Clips, Small, 3/4" Width, 5/16" Capacity, Black/Silver, 12/Dozen (72020)
- US CARGO CONTROL Moving Blankets- Performance Mover 12-Pack, 75-80 lbs./dozen (MBPERFORMANCE75-12PK)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- ZORO SELECT Shipping Box, 20x10x10 in (55NM90)
- ZORO SELECT Shipping Box, 15x12x10 in (55NM58)
- ZORO SELECT Shipping Box, 18x12x10 in (55NM77)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle (11R406)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (55VG99)
- GLOBAL EQUIPMENT Global Industrial„¢ 6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4"L x 29-1/4"W x 29-1/2"H (GSL119807430743P)
- Zoro Select Shipping & Moving Boxes