Shop All Shipping Cartons
Zoro Select
Shipping Box, 15x12x10 in
Mfr # 55NM58
Zoro # G0504078
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM58
- Zoro # G0504078
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 12 in |
Inside Depth | 10" |
Inside Height | 10 in |
Outside Height | 10 5/8 in |
Outside Length | 15 3/8 in |
Outside Width | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Application | Multi Purpose |
Wall Thickness | 5/32 in |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 12 in, Inside Height 10 in, 15x12x10 in Inside LxWxH, 200#, RSC, Outside Length 15 3/8 in, Outside Width 12 3/8 in, Outside Height 10 5/8 in, 15 3/8x12 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- UCREATE Tracing Pad, 9 x 12, PK6 (P2369)
- TOOLPRO 1/16 in. Clear Iris Iridescent Foil 1 lb. Ceiling Glitter (TP07050)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- ZORO SELECT Shipping Box, 12x10x10 in (55NM40)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", Kraft, 25/Bundle (11R208)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 12" x 12", Kraft, 20/Bundle (493U74)
- ZORO SELECT Shipping Box, 18x12x8 in (55NM76)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 3", White, 50/Bundle (M863)
- Zoro Select Shipping Cartons