Shop All Shipping Cartons
Zoro Select
Shipping Box, 14x14x8 in
Mfr # 55NM54
Zoro # G0503335
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NM54
- Zoro # G0503335
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Outside Length | 14 3/8 in |
Outside Width | 14 3/8 in |
Inside Height | 8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Board Test | 200# |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 8 in, 14x14x8 in Inside LxWxH, 200#, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 8 5/8 in, 14 3/8x14 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Foam for 1020 Pelican Microcase (1022)
- DEFLECTO Stackable Caddy Organizer Containers, Medium, Clear (29201CR)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- ZORO SELECT Shipping Box, 12x8x8 in (55NM35)
- ZORO SELECT Shipping Box, 14x12x8 in (55NM52)
- ZORO SELECT Shipping Box, 20x16x8 in (55NM96)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 8", Kraft, 25/Bundle (55VH79)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 14", Kraft, 20/Bundle (10Y712)
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- Zoro Select Shipping & Moving Boxes