Shop All Shipping Cartons
Zoro Select
Shipping Box, 14x14x10 in
Mfr # 55NM55
Zoro # G0506074
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NM55
- Zoro # G0506074
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 10" |
Outside Height | 10 5/8 in |
Outside Length | 14 3/8 in |
Outside Width | 14 3/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Application | Multi Purpose |
For Use With | Shipping/Storage/Product Protection |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Board Test | 200# |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 10 in, 14x14x10 in Inside LxWxH, 200#, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 10 5/8 in, 14 3/8x14 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Belkin® F8B023 Cord Concealer, 6 ft. Length, Gray, Pack of 1 (F8B023/)
- BUSINESS SOURCE Double-reverse Printer Print-on Dividers, PK50 (02076)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- COSCO Stamp Rack Stand, Holds 8 Stamps (038783)
- ZORO SELECT Shipping Box, 16x10x10 in (55NM61)
- ZORO SELECT Shipping Box, 12x10x10 in (55NM40)
- ZORO SELECT Shipping Box, 15x12x10 in (55NM58)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 9", Kraft, 25/Bundle (11R253)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 4", Kraft, 25/Bundle (11R339)
- ZORO SELECT Corrugated Mailers, 10" x 3" x 3", White, 50/Bundle (M1033)
- Zoro Select Shipping & Moving Boxes