Shop All Shipping Cartons
Zoro Select
Shipping Box, 14x10x10 in
Mfr # 55NM50
Zoro # G0504647
original price:
$1.05
5% off
new price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM50
- Zoro # G0504647
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 10 in |
Inside Depth | 10" |
Inside Height | 10 in |
Outside Length | 14 3/8 in |
Outside Width | 10 3/8 in |
Outside Height | 10 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
For Use With | Shipping/Storage/Product Protection |
Application | Multi Purpose |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 200# |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 10 in, Inside Height 10 in, 14x10x10 in Inside LxWxH, 200#, RSC, Outside Length 14 3/8 in, Outside Width 10 3/8 in, Outside Height 10 5/8 in, 14 3/8x10 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Painted Bor, PK80 (2013188)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (6360187)
- C-LINE PRODUCTS 8Pocket SpiralBound Poly Portfolio Color May Vary Set of 12 Notebooks, 12PK (33080-DS)
- ADVANTUS Holder, 9", Aluminium, Rail, Bulletin (1500)
- ZORO SELECT Shipping Box, 12x10x10 in (55NM40)
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- ZORO SELECT Shipping Box, 20x14x10 in (55NM93)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 24", Kraft, 10/Bundle (493T98)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, Single (11A776)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/4 x 6", Kraft, 25/Bundle (55VH31)
- BSC PREFERRED 18 x 14 x 4'' Flat Corrugated Boxes, 25PK (S-4757)
- Zoro Select Shipping Cartons