Shop All Shipping Cartons
Zoro Select
Shipping Box, 13x13x13 in
Mfr # 55NM48
Zoro # G0503152
original price:
$1.99
15% off
new price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 13"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM48
- Zoro # G0503152
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 13 in |
Inside Depth | 13" |
Inside Height | 13 in |
Outside Height | 13 5/8 in |
Outside Length | 13 3/8 in |
Outside Width | 13 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Standards | ASTM D5118 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 13 in, 13x13x13 in Inside LxWxH, 200#, RSC, Outside Length 13 3/8 in, Outside Width 13 3/8 in, Outside Height 13 5/8 in, 13 3/8x13 3/8x13 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CF360X (CF360X)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- CRAFTSMAN Versastack Organizer (CMST17817)
- ZORO SELECT Shipping Box, 11x11x11 in (55NM32)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- ZORO SELECT Shipping Box, 18x18x18 in (55NM88)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 14", Kraft, 25/Bundle (55VH07)
- ZORO SELECT Flat Corrugated Boxes, 20" x 15" x 6", Kraft, 25/Bundle (22XK78)
- ZORO SELECT Shipping Box, 18x12x6 in (55NM75)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- Zoro Select Shipping & Moving Boxes