Shop All Shipping Cartons
Zoro Select
Shipping Box, 12x10x8 in
Mfr # 55NM39
Zoro # G0505356
Sold in multiples of 25 for $23.25
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55NM39
- Zoro # G0505356
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 10 in |
Inside Depth | 8" |
Outside Length | 12 3/8 in |
Outside Width | 10 3/8 in |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Application | Multi Purpose |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Board Test | 200# |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Inside Height 8 in, 12x10x8 in Inside LxWxH, 200#, RSC, Outside Length 12 3/8 in, Outside Width 10 3/8 in, Outside Height 8 5/8 in, 12 3/8x10 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- OFFICEMATE Magnet, Circle, Sizes/Colors, Assrtd (92500)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- AVERY 1" D-Ring Framed View Binder, Heavy Duty, Black (AVE68054)
- ZORO SELECT Shipping Box, 17 1/4x11 1/4x8 in (55NM73)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- ZORO SELECT Shipping Box, 20x16x8 in (55NM96)
- ZORO SELECT Shipping Box, 12x12x12 in (55NM44)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM50)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 4", Kraft, 25/Bundle (11R393)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 14", Kraft, 25/Bundle (11A758)
- Zoro Select Shipping Cartons