Shop All Shipping Cartons
Zoro Select
Shipping Box, 10x10x10 in
Mfr # 55NM31
Zoro # G0505277
product price: $0.84
/ea
Sold in multiples of 25 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NM31
- Zoro # G0505277
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 10" |
Outside Height | 10 5/8 in |
Outside Width | 10 3/8 in |
Outside Length | 10 3/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 200# |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 10 in, 10x10x10 in Inside LxWxH, 200#, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 10 5/8 in, 10 3/8x10 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-BLA-01)
- POLAR PLUS Security Truck Seals, Navy, PK1000 (STO-C915M4)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, White Color, for Arts and Crafts, 20 Bulk Sheets, 4PK (01619)
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13234)
- ZORO SELECT Shipping Box, 18x14x10 in (55NM81)
- ZORO SELECT Shipping Box, 15x12x10 in (55NM58)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 8", Kraft, 20/Bundle (11A636)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 8", Kraft, 25/Bundle (11R351)
- Zoro Select Shipping Cartons