Shop All Shim Stock
This Product is Discontinued
Zoro Select
Shim, Roll, 316, Annealed, 6 x50 In x0.003In (Discontinued)
Mfr # 36D797
Zoro # G4996537
This Product is Discontinued
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.00015 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D797
- Zoro # G4996537
- UPC # 190735472460
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Length | 50" |
Size | 6 x 50" |
Width | 6" |
Description
Shim Stock, Shim Length 50 in, Shim Width 6 in, Thickness 0.0030 In., Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00015 in, Material 18-8 Stainless Steel, Temper Annealed, Color Silver, Application Used For Spacing In Chemical Plants, Food Processing Facilities, Refineries And Other Areas That Require High Corrosion Resistance, Rockwell Hardness B88 MAX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.