Shop All Shim Stock
Zoro Select
Shim, Roll, 316, Annealed, 12x50 In x0.004In
Mfr # 36D817
Zoro # G4996677
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0002 in
- Shim Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D817
- Zoro # G4996677
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Length | 50" |
Width | 12" |
Size | 12 x 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.004 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.0002 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color -, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS-5524, ASTM-A-240/240M, ASTM-A-666, Rockwell Hardness B88 Max, Tensile Strength 80,000 psi, Product Type Shims, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1 in L, 6 PK (39362)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 20 Degrees (GD24APBSN)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 8 Steel, Hardened Finish (6319-9.6-D)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0250)
- AMPG Shim, Lengthening, ID 0.473 In, PK25 (2DMC8)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF3)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK8)
- ALOMA SS Shim, Type B, 0.010In, 300 Series, PK20 (B - 0.010)
- EZ SHIM HS450BP 4.5 Hinge Shim Sheet Of 3, Black (EZ386559)
- Zoro Select Shim Stock