Shop All Shim Stock
Zoro Select
Shim, Roll, 302, Full Hard, 6x100 Inx0.020In
Mfr # 36D836
Zoro # G4997081
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.0005 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36D836
- Zoro # G4997081
- UPC # 190735472842
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +/-0.250 in |
Size | 6 x 100" |
Width | 6" |
Length | 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.0200 In., Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color -, Application Used for Spacing, System of Measurement Inch, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Product Type Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA62)
- HHIP 0.031" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0031)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x5 In L (WWG-CLPS-110)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 105 PK (09224)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0015 In, 5 L, PK5 (44515)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In (44220)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0220In, PK10 (16905)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK50 (6020PK)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In, PK5 (44625)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0120 In (16480)
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 (Z9825-316)
- Zoro Select Shim Stock