Shop All Flexible Pipe Fittings
Zoro Select
Shielded Transition Coupling, 4.3 psi
Mfr # DX1002-64SR
Zoro # G9679376
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 4"
- Specific Fitting Shape Coupler
- Pipe Fitting Material PVC, Stainless Steel
- Basic Pipe Fitting Material Metal & Plastic
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DX1002-64SR
- Zoro # G9679376
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 4" |
Pipe Size (Fittings) | 6" x 4" |
Inside Dia. | 7-3/8" x 6-5/8" |
Fitting Length | 4" |
Pipe Fitting Length | 4" |
Inside Diameter | 7 3/8 in x 6 5/8 in |
Overall Length | 6 in |
Fitting Side B Outside Diameter | 8 1/8 in |
Fitting Side A Outside Diameter | 8 1/8 in |
Fitting Side A Inside Diameter | 7 3/8 in |
Fitting Side B Inside Diameter | 6 5/8 in |
Fitting Side A Nominal Pipe Size | 6 in |
For Nominal Pipe Size | 4 in, 6 in |
Fitting Size | 6 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Shielded Transition Coupling, For Nominal Pipe Size 4 in, 6 in, PVC, 6 in, 7 3/8 in, 8 1/8 in, Female, 4 in, 6 5/8 in, 8 1/8 in, Female, 6 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/120 110F)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390095222)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48A)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 5/16" OD, PK10 (2200-6)
- ZORO SELECT Flexible Tap Saddle Tee, For Pipe Size 8" (TST-6)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3001-150)
- ZORO SELECT Flexible Connector, Drains 2" x 1 12" (DXDTC-215)
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 2" (1056-32)
- ZORO SELECT Flexible Elbow, For Pipe Size 4" (QL-400)
- ZORO SELECT No Hub Coupling, For Pipe Size 2" (DXNH156-22)
- FERNCO Coupling Flexible 8In (P1056-88)
- Zoro Select Flexible Pipe Fittings