Shop All Flexible Pipe Fittings
Zoro Select
Shielded Transition Coupling, 4.3 psi
Mfr # DX1002-44SR
Zoro # G9679358
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Shielded Transition Coupling
- Pipe Fitting Material PVC, Stainless Steel
- Basic Pipe Fitting Material Metal & Plastic
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DX1002-44SR
- Zoro # G9679358
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Fitting Length | 4 in |
Pipe Fitting Length | 4" |
Inside Dia. | 5-5/32" x 4-17/32" |
Pipe Size (Fittings) | 4" |
Inside Diameter | 5 1/8 in x 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 4 in |
For Nominal Pipe Size | 4 in |
Fitting Side A Inside Diameter | 5 1/8 in |
Fitting Side B Outside Diameter | 6 in |
Fitting Side A Outside Diameter | 6 in |
Fitting Size | 4 in x 4 in |
Fitting Side B Inside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
0.012 in Shielded Transition Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 5 1/8 in, 6 in, Female, 4 in, 4 1/2 in, 6 in, Female, 4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (7020601)
- MAGIC 2" Slip PVC Silent Check Valve (B-0823-20)
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-06-06-SS)
- ZORO SELECT Flexible Coupling, For Pipe Size 10x10" (1056-1010)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2", Standards: ASTM C1173 (1056-22)
- ZORO SELECT Flexible Coupling, For Pipe Size 4x1-1/2" (1056-415)
- ZORO SELECT Flexible Coupling, 8-29/32" L, 8" Pipe Sz (DX3000-88)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 4" Pipe Sz (DACAP-4)
- ZORO SELECT Flexible Coupling, Pipe Size 1-1/4x1-1/4" (1056-125)
- FERNCO Coupling No Hub Soil Ss 2In (PNH-22)
- Zoro Select Fittings