Shop All Flexible Pipe Fittings
Zoro Select
Shielded Ring Coupling, 4.3 psi
Mfr # DX1056-64SR
Zoro # G9679525
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 4"
- Specific Fitting Shape Coupler
- Pipe Fitting Material PVC, Stainless Steel
- Basic Pipe Fitting Material Metal & Plastic
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DX1056-64SR
- Zoro # G9679525
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 4" |
Fitting Length | 5-3/4" |
Inside Dia. | 6-5/8" x 4-15/32" |
Pipe Size (Fittings) | 6" x 4" |
Pipe Fitting Length | 5-3/4" |
Fitting Size | 6 in x 4 in |
Fitting Side B Outside Diameter | 7 1/4 in |
Fitting Side A Inside Diameter | 6 5/8 in |
Fitting Side B Inside Diameter | 4 7/16 in |
Overall Length | 6 in |
Fitting Side A Outside Diameter | 7 1/4 in |
Inside Diameter | 6 5/8 in x 4 7/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 4 in |
For Nominal Pipe Size | 4 in, 6 in |
Description
Shielded Transition Coupling, For Nominal Pipe Size 4 in, 6 in, PVC, 6 in, 6 5/8 in, 7 1/4 in, Female, 4 in, 4 7/16 in, 7 1/4 in, Female, 6 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" GALV. 90 STREET ELBOW (352-047)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 13-1/2" H (GRRDH12GA20)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", NPT (ZUSA-PF-7087)
- SLOAN Vacuum Breaker Assembly, 1 1/4" x 9", For use with Regal Flushometers (V500AA 1 1/4 X 9)
- ZORO SELECT Flexible Elbow, For Pipe Size 3" (QL-300)
- ZORO SELECT Flexible Coupling, Pipe Size 1-1/2x1-1/2" (1059-150)
- ZORO SELECT Flexible Coupling, 2-45/64" L, 2" Pipe Sz (DX3001-22)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" x 3" (3000-43)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1056-44SR)
- ZORO SELECT Flexible Coupling, For Pipe Size 18x18" (1056-1818)
- ZORO SELECT Flexible Tubular Connector, Plastic, 2" L (DXTC-150)
- Zoro Select Flexible Pipe Fittings