Shop All Flexible Pipe Fittings
Zoro Select
Shielded Ring Coupling, 4.3 psi
Mfr # DX1001-44SR
Zoro # G9679251
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Coupler
- Pipe Fitting Material PVC, Stainless Steel
- Basic Pipe Fitting Material Metal & Plastic
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DX1001-44SR
- Zoro # G9679251
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Fitting Length | 4" |
Pipe Size (Fittings) | 4" |
Pipe Fitting Length | 4" |
Inside Dia. | 5-5/16" x 5-5/16" |
Fitting Side A Inside Diameter | 5 5/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
For Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 6 in |
Fitting Size | 4 in x 4 in |
Inside Diameter | 5 5/16 in x 5 5/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Inside Diameter | 5 5/16 in |
Fitting Side B Outside Diameter | 6 in |
Overall Length | 4 in |
Description
0.012 in Shielded Transition Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 5 5/16 in, 6 in, Female, 4 in, 5 5/16 in, 6 in, Female, 4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 3/4" (4307001158)
- PARKER Connector, Nylon, CompxM, 5/8Inx3/4In (N10MC12)
- GRUVLOK End Cross, Ductile Iron, 2 in, Grooved (0390023943)
- ILC Replacement for Neo-pure Sqc-3-set-memß Filter (SQC-3-SET-MEM?)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia., Inside Dia.: 2" (86003)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86012)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" x 4" (3001-44)
- ZORO SELECT Flexible Tee, For Pipe Size 1-1/2" (QT-150)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3000-150)
- ZORO SELECT Flexible Coupling, 3-13/16" L, 3" Pipe Sz (DX3000-33)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3001-150)
- Zoro Select Fittings