Shop All Flexible Pipe Fittings
Zoro Select
Shielded Repair Coupling, 4.3 psi
Mfr # DX5056-66RC
Zoro # G9679595
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Specific Fitting Shape Coupler
- Pipe Fitting Material PVC, Stainless Steel
- Basic Pipe Fitting Material Metal & Plastic
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DX5056-66RC
- Zoro # G9679595
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Fitting Length | 5-3/4" |
Inside Dia. | 6-5/8" x 6-5/8" |
Pipe Size (Fittings) | 6" |
Pipe Fitting Length | 5-3/4" |
Inside Diameter | 6 5/8 in x 6 5/8 in |
Overall Length | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Inside Diameter | 6 5/8 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Inside Diameter | 6 5/8 in |
For Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 7 5/16 in |
Fitting Side B Outside Diameter | 7 5/16 in |
Fitting Size | 6 in x 6 in |
Description
0.015 in Shielded Transition Coupling, For Nominal Pipe Size 6 in, PVC, 6 in, 6 5/8 in, 7 5/16 in, Female, 6 in, 6 5/8 in, 7 5/16 in, Female, 6 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 2-7/16" O.D., 10 in H, 6 PK (K5B10G)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164927ORB)
- APOLLO BY TMG 3/4 in. x 3/4 in. CPVC CTS Slip Stainless Steel MPT Adapter (CPVCMA34)
- LEGRIS 3/8" Tube x MNPT Meter Input Check Valve (7985 60 18)
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-44)
- ZORO SELECT Flexible Connector, Pipe Size 1-1/4x2" (DTC-215)
- ZORO SELECT Flexible Tap Saddle Tee, For Pipe Size 8" (TST-6)
- ZORO SELECT Flexible Tee, For Pipe Size 1-1/2" (QT-150)
- ZORO SELECT Flexible Cap, Plastic, 1-1/2" Pipe Sz (DACAP-11/2)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 2" (1056-62)
- ZORO SELECT No Hub Coupling, Fitting 2" L (43403)
- Zoro Select Flexible Pipe Fittings