Shop All Slotted Standard Shelving Systems
Zoro Select
Shelving Standard, Steel
Mfr # 2HFV2
Zoro # G2124412
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/2"
- Material Stainless Steel
- Finish Stainless Steel
- Overall Width 1 1/4 in
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HFV2
- Zoro # G2124412
- Country of Origin China
- Category Slotted Standard Shelving Systems
Dimensions
Depth | 1/2" |
Overall Width | 1 1/4 in |
Height | 84" |
Overall Height | 84 in |
Overall Depth | 1/2 in |
Width | 1-1/4" |
Details
Item | Double Slotted Standard |
Material | Stainless Steel |
Finish | Stainless Steel |
Color | Silver |
Used with Display Type | Surface Mount Slotted Standards |
Gauge | 16 |
Description
Double Slotted Standard, Stainless Steel, Stainless Steel, Silver, Overall Depth 1/2 in, Overall Height 84 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-101IV)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 13 3/4 in L, 6 1/2 in W, 6 1/2 in H, 6 PK (DUS240)
- HONEY-CAN-DO Adjustable Height Garment Rack, 36 in W x 18 in D x 73 in H (GAR-01120)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 In IPS)
- ZORO SELECT Shelving Standard, Steel (2HFV1)
- ZORO SELECT Shelving Standard, Steel (2HFU6)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-SHORT-BLK-2PK)
- AZAR DISPLAYS Clear 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-CLR-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- Zoro Select Slotted Standard Shelving Systems