Shop All Slotted Standard Shelving Systems
Zoro Select
Shelving Standard, Steel
Mfr # 2HFV1
Zoro # G1287352
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Overall Width 1 1/4 in
- Overall Height 72 in
- Overall Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HFV1
- Zoro # G1287352
- UPC # 190735444832
- Country of Origin China
- Category Slotted Standard Shelving Systems
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 72 in |
Overall Depth | 1/2 in |
Height | 72" |
Width | 1-1/4" |
Depth | 1/2" |
Details
Item | Double Slotted Standard |
Material | Stainless Steel |
Finish | Stainless Steel |
Color | Silver |
Gauge | 16 |
Used with Display Type | Surface Mount Slotted Standards |
Description
Double Slotted Standard, Stainless Steel, Stainless Steel, Silver, Overall Depth 1/2 in, Overall Height 72 in, Overall Width 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Yellow (269681YL)
- SUPER STACKER Divided Storage Box with Insert (37375)
- GRAYLINE Expandable Shlf Org Wht (40721)
- ZORO SELECT Shelving Standard, Steel (2HFU6)
- KNAPE & VOGT SHELF BRACKET 12"" WHITE (180 WH 12)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-CLR-2PK)
- AZAR DISPLAYS Black 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-BLK-2PK)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- AZAR DISPLAYS Black 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-BLK-2PK)
- Zoro Select Slotted Standard Shelving Systems