Shop All Shelving & Rack Accessories
Zoro Select
Shelving Standard, Steel
Mfr # 2HFU8
Zoro # G1730312
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Stainless Steel
- Overall Depth 1/2 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HFU8
- Zoro # G1730312
- UPC # 190735444818
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 48 in |
Overall Width | 1 1/4 in |
Width | 1-1/4" |
Height | 48" |
Depth | 1/2" |
Details
Item | Double Slotted Standard |
Color | Silver |
Gauge | 16 ga |
Material | Stainless Steel |
Used with Display Type | Surface Mount Slotted Standards |
Finish | Zinc-Plated |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Double |
Shop By | Closeouts |
Description
Double Slotted Standard, Stainless Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 48 in, Overall Width 1 1/4 in, Gauge 16 ga, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Gray (30288GREY)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Light Gray/Navy Blue (HTL151548-1JP)
- ZORO SELECT Shelving Standard, Steel (2HFU9)
- ZORO SELECT Shelf Liner 72"x36", Black, 4PK (5GRK5)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDN8)
- ZORO SELECT Modular Stacking Basket Divider 20", 1" (45VX76)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- ZORO SELECT Shelf Liner 48"x18", Clear, 4PK (5GRF6)
- AIR-VENT Air Vent 85160 Weathered Wood Square Aluminum Roof Mounted Vent (798634)
- Zoro Select Shelving & Rack Accessories