Shop All Slotted Standard Shelving Systems
Zoro Select
Shelving Standard, Steel
Mfr # 2HFU6
Zoro # G1591712
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/2"
- Finish Stainless Steel
- Height 24"
- Material Stainless Steel
- Overall Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HFU6
- Zoro # G1591712
- UPC # 190735444795
- Country of Origin China
- Category Slotted Standard Shelving Systems
Dimensions
Depth | 1/2" |
Height | 24" |
Overall Depth | 1/2 in |
Overall Width | 1 1/4 in |
Width | 1-1/4" |
Overall Height | 24 in |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Color | Silver |
Used with Display Type | Surface Mount Slotted Standards |
Gauge | 16 |
Item | Double Slotted Standard |
Description
Double Slotted Standard, Stainless Steel, Stainless Steel, Silver, Overall Depth 1/2 in, Overall Height 24 in, Overall Width 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (QSB116GN)
- 80/20 Push In Fastener Red, 15 S (3274RED)
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy (3AY72)
- ZORO SELECT Shelving Standard, Steel (2HFV1)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- KNAPE & VOGT SHELF BRACKET 12"" WHITE (180 WH 12)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- AZAR DISPLAYS Black 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-BLK-2PK)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-CLR-2PK)
- Zoro Select Slotted Standard Shelving Systems