Shop All Slotted Standard Shelving Systems
Zoro Select
Shelving Standard, Steel
Mfr # 2HFT7
Zoro # G2194832
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5/8"
- Material Steel
- Finish Powder Coated
- Overall Width 7/8 in
- Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HFT7
- Zoro # G2194832
- UPC # 190735444719
- Country of Origin China
- Category Slotted Standard Shelving Systems
Dimensions
Depth | 5/8" |
Overall Width | 7/8 in |
Height | 72" |
Overall Height | 72 in |
Overall Depth | 5/8 in |
Width | 7/8" |
Details
Item | Single Slotted Standard |
Material | Steel |
Finish | Powder Coated |
Used with Display Type | Surface Mount Slotted Standards |
Color | Silver |
Gauge | 12 |
Description
Single Slotted Standard, Steel, Powder Coated, Silver, Overall Depth 5/8 in, Overall Height 72 in, Overall Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Red (QUS953RD)
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- PACKAGING OF AMERICA Cardboard Corrugated Shelf Bin Divider, White, 4 in L, 2 1/4 in, 4 1/4 in W, 2 in H, 100 PK (1W863)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- ZORO SELECT Shelving Standard, Steel (2HFV1)
- ZORO SELECT Shelving Standard, Steel (2HFU6)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-TALL-CLR-2PK)
- KNAPE & VOGT SHELF BRACKET 12"" WHITE (180 WH 12)
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- AZAR DISPLAYS Clear 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-CLR-2PK)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-TALL-BLK-2PK)
- Zoro Select Slotted Standard Shelving Systems