Shop All Shelving & Rack Accessories
Zoro Select
Shelving Standard, Steel
Mfr # 1WDR6
Zoro # G0477687
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/2"
- Finish Powder Coated
- Height 72"
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDR6
- Zoro # G0477687
- UPC # 190735417027
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Depth | 1/2" |
Height | 72" |
Overall Depth | 1/2 in |
Overall Width | 1 1/4 in |
Overall Height | 72 in |
Width | 1-1/4" |
Details
Item | Double Slotted Standard |
Finish | Powder Coated |
Material | Steel |
Color | White |
Gauge | 16 ga |
Used with Display Type | Surface Mount Slotted Standards |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Double |
Description
Double Slotted Standard, Steel, Powder Coated, White, Overall Depth 1/2 in, Overall Height 72 in, Overall Width 1 1/4 in, Gauge 16 ga, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge, 5.23 gal Volume Capacity (FP075 Clear)
- ZORO SELECT Cabinet Shelf (6-24D)
- ZORO SELECT Shelf Post 63"H, Chrome, 2PK (5GTD2)
- ZORO SELECT Shelving Standard, Steel (1WDR4)
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- ZORO SELECT Shelving Standard, Steel (1WDR8)
- ZORO SELECT Shelf Liner 48"x36", White, 4PK (5GRF1)
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- ZORO SELECT Shelf Divider 18x6-1/4"., Chrome, 2PK (5GRP2)
- ZORO SELECT Modular Stacking Basket Divider 20", 1" (45VX76)
- Zoro Select Shelving & Rack Accessories