Shop All Shelving & Rack Accessories
Zoro Select
Shelving Standard, Steel
Mfr # 1WDR3
Zoro # G2103437
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gauge 16 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDR3
- Zoro # G2103437
- UPC # 190735416990
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 36 in |
Overall Width | 1 1/4 in |
Depth | 1/2" |
Width | 1-1/4" |
Height | 36" |
Details
Item | Double Slotted Standard |
Color | White |
Gauge | 16 ga |
Material | Steel |
Used with Display Type | Surface Mount Slotted Standards |
Finish | Powder Coated |
Slotted Standard Format | Double |
For Display Type | Surface Mount Slotted Standards |
Description
Double Slotted Standard, Steel, Powder Coated, White, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 1 1/4 in, Gauge 16 ga, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 gal Volume Capacity (3441GRPRCL.06)
- TENNSCO Number Plate and Clear Label Cover, PK6 (LNP-3)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- KRUEGER Therma Level Gauge, Tank 34", 2"NPT (H-2-34-S1)
- ZORO SELECT Shelving Standard, Steel (1WDR8)
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- ZORO SELECT Shelving Standard, Steel (1WDR4)
- ZORO SELECT Enclosure Panels 74"H x 22"W, Silver (45VX72)
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP4)
- ZORO SELECT Shelf Liner 72"x36", Black, 4PK (5GRK5)
- Zoro Select Shelving & Rack Accessories