Shop All Shelving & Rack Accessories
Zoro Select
Shelving Standard, Steel
Mfr # 1WDR2
Zoro # G1915663
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/2"
- Finish Powder Coated
- Height 24"
- Material Steel
- Overall Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDR2
- Zoro # G1915663
- UPC # 190735416983
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Depth | 1/2" |
Height | 24" |
Overall Depth | 1/2 in |
Overall Width | 1 1/4 in |
Overall Height | 24 in |
Width | 1-1/4" |
Details
Item | Double Slotted Standard |
Finish | Powder Coated |
Material | Steel |
Color | White |
Gauge | 16 ga |
Used with Display Type | Surface Mount Slotted Standards |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Double |
Description
Double Slotted Standard, Steel, Powder Coated, White, Overall Depth 1/2 in, Overall Height 24 in, Overall Width 1 1/4 in, Gauge 16 ga, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Work Center Cabinet, 24"X48" Butcher Block, Polyurethane, 3000 lbs. (WTC2D2448-6PYBK)
- SSI SCHAEFER Straight Wall Container, Red, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308RD1)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (923-05)
- ZORO SELECT Shelving Standard, Steel (1WDR8)
- ZORO SELECT Shelving Standard, Steel (1WDR5)
- ZORO SELECT Shelving Standard, Steel (1WDR4)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP3)
- ZORO SELECT Shelf Liner 24"x18", Black, 4PK (5GRJ2)
- ZORO SELECT Shelf Liner 36"x18", White, 4PK (5GRE1)
- GLOBAL INDUSTRIAL Drawer Mat for 36Wx24D Modular Drawer Cabinet (298458)
- Zoro Select Shelving & Rack Accessories