Shop All Shelving & Rack Accessories
Zoro Select
Shelving Standard, Stainless Steel
Mfr # 2HFT3
Zoro # G3492307
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 12 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HFT3
- Zoro # G3492307
- UPC # 190735444689
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 24 in |
Overall Width | 7/8 in |
Height | 24" |
Width | 7/8" |
Depth | 5/8" |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 12 ga |
Material | Steel |
Finish | Zinc-Plated |
Used with Display Type | Surface Mount Slotted Standards |
Shop By | Closeouts |
Slotted Standard Format | Single |
For Display Type | Surface Mount Slotted Standards |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 24 in, Overall Width 7/8 in, Gauge 12 ga, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Offset Mounting Clip, 4inW, Gray, 3in BaseD (BR4PK)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, Blue, 19 1/2 in L (SN2013-12 BLUE)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S1795)
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair (BKT1521-B)
- ZORO SELECT Shelf Liner 48"x36", White, 4PK (5GRF1)
- ZORO SELECT Shelving Standard, Steel (1WDR3)
- ZORO SELECT Shelving Standard, Steel (1WDR2)
- ZORO SELECT Modular Stacking Basket Divider 20", 1" (45VX76)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- ZORO SELECT Modular Stacking Basket Divider 12"H (45VX56)
- KOOVA Single Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K1-30)
- Zoro Select Shelving & Rack Accessories