Shop All Shelving & Rack Accessories
Zoro Select
Shelving Standard, Galvanized Steel
Mfr # 1WDP1
Zoro # G2930471
original price:
$8.88
12% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 12 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WDP1
- Zoro # G2930471
- UPC # 190735416884
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 48 in |
Overall Width | 7/8 in |
Height | 48" |
Depth | 5/8" |
Width | 7/8" |
Details
Item | Single Slotted Standard |
Color | Silver |
Gauge | 12 ga |
Material | Steel |
For Use With | 12 |
Finish | Zinc-Plated |
Used with Display Type | Surface Mount Slotted Standards |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Single |
Description
Single Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 48 in, Overall Width 7/8 in, Gauge 12 ga, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- PRIMELINE TOOLS Bi-Fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7191)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (QSB110GN)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP5)
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- ZORO SELECT Shelf Liner 36"x24", Clear, 4PK (5GRG0)
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- ZORO SELECT Shelf Liner 60"x18", Black, 4PK (5GRJ5)
- ZORO SELECT Shelving Standard, Stainless Steel (2HFT3)
- ECONOCO Straight Arm Chrome, 12"L, 16 ga., 24PK (RR/12)
- Zoro Select Shelving & Rack Accessories