Shop All General Purpose Metal Shelving
Zoro Select
Shelving Bracket, Steel
Mfr # 2HFV5
Zoro # G1557306
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 1/2 in
- Overall Width 5/8 in
- Overall Depth 10 in
- Finish Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HFV5
- Zoro # G1557306
- UPC # 190735444863
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 5/8 in |
Overall Depth | 10 in |
Width | 5/8" |
Height | 4-1/2" |
Depth | 10" |
Details
Item | Shelving Bracket |
Finish | Stainless Steel |
Color | Silver |
Load Capacity | 570 lb per Pair |
Gauge | 16 |
Used with Display Type | Double Slotted Standards |
Material | Stainless Steel |
Description
Shelving Bracket, Stainless Steel, Stainless Steel, Silver, Overall Depth 10 in, Overall Height 4 1/2 in, Overall Width 5/8 in, Load Capacity 570 lb per Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Portable Stack Rack, Open Frame, 48"L x 48"W, 4 Way Entry, 2000 lbs. Capacity (RB4-4848)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-S-UN)
- VESTIL Poly Drum Faucet Non-Adjustable 3/4" Bung White (VDFT)
- 80/20 Slide In T-Nut Sa M8 (13049)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, LG (8563-LG)
- Zoro Select General Purpose Metal Shelving