Shop All Shelf Brackets
Zoro Select
Shelving Bracket, Steel
Mfr # 1WDT1
Zoro # G0647376
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10"
- Finish Powder Coated
- Color White
- Height 3-9/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WDT1
- Zoro # G0647376
- UPC # 190735417065
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 10" |
Height | 3-9/16" |
Overall Depth | 10 5/8 in |
Overall Width | 3/4 in |
Width | 3/4" |
Overall Height | 3 9/16 in |
Usable Depth | 9 3/4 in |
Details
Finish | Powder Coated |
Color | White |
Item | Shelving Bracket |
Material | Steel |
Load Capacity | 570 lb per Pair |
Used with Display Type | Double Slotted Standards |
Gauge | 16 ga |
Product Type | Shelf Bracket |
Slotted Standard Format | Double |
For Display Type | Double Slotted Standards |
Whole Unit Load Capacity | 470 lb |
Description
Shelving Bracket, Steel, Powder Coated, White, Overall Depth 10 5/8 in, Overall Height 3 9/16 in, Overall Width 3/4 in, Usable Depth 9 3/4 in, Whole Unit Load Capacity 470 lb, Gauge 16 ga, Slotted Standard Format Double, For Display Type Double Slotted Standards, Product Type Shelf Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Locker, 12"X12"X78", Sgl Tier, Assembled (U1228-1A-PL)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM317)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Blue (30265BLUE)
- ZORO SELECT Pole Socket, Zinc, 2-45/64 in. L, 2 Sockets (33TZ37)
- ZORO SELECT Shelf Bracket, Steel, White, 7-3/4 in. L (33TZ32)
- ZORO SELECT Utility Shelf, Satin, 2x23-1/2x6-1/4In (1ECN5)
- ZORO SELECT Bracket, Shelf, 6 X 8 In (4PB70)
- ZORO SELECT Multi Function Shelf Bracket, 16-1/2 In.L (1RBZ3)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- Zoro Select Shelf Brackets