Shop All Shelf Brackets
Zoro Select
Shelf Support, Plastic, 50 lb. Load Cap.
Mfr # 45-99
Zoro # G4435011
product price: $0.20
/ea
$0.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Load Capacity (Lb.) 50
- Color Brown
- Size (In.) 1/4 in
- Length (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-99
- Zoro # G4435011
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 1/4 in |
Length (In.) | 1 in |
Width (In.) | 1/2 in |
Height (In.) | 57/64 in |
Extended Length (In.) | 1 in |
Details
Material | Plastic |
Load Capacity (Lb.) | 50 |
Color | Brown |
Item | Shelf Support Peg |
For Use With | Closets, Doors, Walls |
Type | Utility |
Hardware | Not included |
Finish | Unfinished |
Number of Holes | 0 |
Hand | Non-Handed |
Description
Shelf Support Peg, Type Utility, Material Plastic, Load Capacity (Lb.) 50, Color Brown, Unfinished Finish, Size (In.) 1/4 in, Length (In.) 1 in, Width (In.) 1/2 in, Height (In.) 57/64 in, For Use With Closets, Doors, Walls, Hardware Not Included, Extended Length (In.) 1 in, Number of Holes 0, Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Double Handrail Ballet Bar (PSBBLLADJ)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085269)
- ECONOCO Bracket Smooth, 16"L, 1/8" Thick, 25PK (G16)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 20 In H, Holds 300 lb (LRSTD01)
- ZORO SELECT Shelving Bracket, Galvanized Steel (1WDP6)
- ZORO SELECT Standard Track, Steel, 25-1/2 in. L (33TZ39)
- ZORO SELECT Shelf Bracket, Steel, 18-1/2 in. L (33TZ44)
- ZORO SELECT 11 IN White Dual-Trak Shelf Bracket (0122-11WT)
- ZORO SELECT Shelving Bracket, Steel (1WDT4)
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, Black, 12 inch height (9910121890)
- Zoro Select Shelf Brackets