Shop All Shelving & Rack Accessories
Zoro Select
Shelf Split Sleeve, 1"W, 8 Sleeves
Mfr # 5GRT8
Zoro # G3208371
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Depth 1 1/8 in
- Overall Height 1 3/4 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GRT8
- Zoro # G3208371
- UPC # 190735526385
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 1/8 in |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Height | 1-1/4" |
Depth | 1" |
Width | 1" |
Details
Item | Shelf Split Sleeve |
Color | Black |
Material | Plastic |
Standards | NSF |
For Use With | All Wire Shelving |
Includes | (8) Sleeves |
Finish | Matte |
Sleeve Type | Split |
Compatible Product Type | Wire Shelving |
Description
Shelf Split Sleeve, Overall Depth 1 1/8 in, Overall Height 1 3/4 in, Overall Width Not Applicable, Black, Matte, Plastic, Split Sleeve Type, Wire Shelving, (8) Sleeves, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 11/16 in H x 6-1/8 in W (5130CL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDC-246078-4S95)
- ORBIS Gray Plastic Lid (RCSO3215-1 GRAY)
- ECONOCO Sign Holder, 5" x 7", Chrome, w/Base, PK24 (MCP57)
- ZORO SELECT Shelf Liner 24"x18", Black, 4PK (5GRJ2)
- ZORO SELECT Shelving Standard, Steel (1WDR6)
- ZORO SELECT Shelf Liner 48"x24", Black, 4PK (5GRJ9)
- ZORO SELECT Shelf Liner 72"x24", White, 4PK (5GRE9)
- ZORO SELECT Shelf Side/Back Ledge 24", Chrome, 2PK (5GRN1)
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- METRO Hook, "S" , New Metromax I & Q (M9995)
- Zoro Select Shelving & Rack Accessories