Shop All Shelving & Rack Accessories
Zoro Select
Shelf Side/Back Ledge 60", Chrome, 2PK
Mfr # 5GRN4
Zoro # G0538587
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 60 in
- Overall Height 6 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GRN4
- Zoro # G0538587
- UPC # 190735526088
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 60 in |
Overall Height | 6 in |
Overall Width | 1 3/8 in |
Height | 6" |
Width | 60" |
For Shelf Width | 60 in |
For Shelf Depth | 60 in |
Ledge Size | 60 in |
Details
Item | Ledge |
Color | Silver |
Material | Steel |
Standards | NSF |
For Use With | 60 in Steel Shelves |
Includes | (1) Spring Clip Tabs |
Finish | Chrome |
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 60 in, For Shelf Width 60 in, Includes (1) Spring Clip Tabs, Overall Depth 60 in, Overall Height 6 in, Overall Width 1 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L, 100 PK (2EWH5)
- SERENELIFE Plastic Mannequin Male (SLMAQML)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T806)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 2 1/2 in W (LBL2X8CO)
- ZORO SELECT Shelf Liner 72"x18", Black, 4PK (5GRJ6)
- ZORO SELECT Shelf Liner 72"x24", Clear, 4PK (5GRG3)
- ZORO SELECT Shelf Side/Back Ledge 18", Chrome, 2PK (5GRN0)
- ZORO SELECT Shelving Standard, Steel (1WDR2)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- ZORO SELECT Shelf Liner 36"x24", White, 4PK (5GRE6)
- ECONOCO Grid Small Basket 12" x 12", Black, 6PK (BSK13/B)
- Zoro Select Shelving & Rack Accessories