Shop All Shelving & Rack Accessories
Zoro Select
Shelf Side/Back Ledge 48", Chrome, 2PK
Mfr # 5GRN3
Zoro # G3391543
product price: $15.55
/pk 2, $7.78/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 48 in
- Overall Height 6 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRN3
- Zoro # G3391543
- UPC # 190735526071
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 6 in |
Overall Width | 1 3/8 in |
Width | 48" |
Height | 6" |
For Shelf Width | 48 in |
For Shelf Depth | 48 in |
Ledge Size | 48 in |
Details
Item | Ledge |
Color | Silver |
Material | Steel |
Standards | NSF |
For Use With | 48 in Steel Shelves |
Finish | Chrome |
Includes | (1) Spring Clip Tabs |
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 48 in, For Shelf Width 48 in, Includes (1) Spring Clip Tabs, Overall Depth 48 in, Overall Height 6 in, Overall Width 1 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30240 BLUE)
- AZAR DISPLAYS 2-Piece 12" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701212)
- SIMPSON STRONG-TIE ZMAX 3.63 in. H X 4 in. W 16 Ga. Galvanized Steel Standoff Post Base (ABA44Z)
- ZORO SELECT Workbench Top, Butcher Block, 96x30, Radius (800XF0)
- ZORO SELECT Shelf Liner 48"x18", Clear, 4PK (5GRF6)
- ZORO SELECT Enclosure Panels 74"H x 22"W, Silver (45VX72)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- ZORO SELECT Shelf Liner 36"x24", White, 4PK (5GRE6)
- ZORO SELECT Shelf Liner 36"x24", Clear, 4PK (5GRG0)
- ZORO SELECT Shelf Liner 60"x18", Black, 4PK (5GRJ5)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 18 in. W Taupe Non-Adhesive Shelf Liner (04F-C6U59-06)
- Zoro Select Shelving & Rack Accessories