Shop All Shelving & Rack Accessories
Zoro Select
Shelf Side/Back Ledge 36", Chrome, 2PK
Mfr # 5GRN2
Zoro # G2958313
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 36 in
- Overall Height 6 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GRN2
- Zoro # G2958313
- UPC # 190735526064
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 36 in |
Overall Height | 6 in |
Overall Width | 1 3/8 in |
Width | 36" |
Height | 6" |
For Shelf Depth | 36 in |
For Shelf Width | 36 in |
Ledge Size | 36 in |
Details
Item | Ledge |
Color | Silver |
Material | Steel |
Standards | NSF |
For Use With | 36 in Steel Shelves |
Finish | Chrome |
Includes | (1) Spring Clip Tabs |
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 36 in, For Shelf Width 36 in, Includes (1) Spring Clip Tabs, Overall Depth 36 in, Overall Height 6 in, Overall Width 1 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- ORBIS Gray Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Gray)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182424-2K195)
- GLOBAL INDUSTRIAL IBC Container 275 Gallon UN approved w/ Composite Metal Pallet Base (493531)
- ZORO SELECT Shelf Liner 36"x18", Black, 4PK (5GRJ3)
- ZORO SELECT Shelving Standard, Steel (1WDR5)
- ZORO SELECT Shelf Side/Back Ledge 48", Chrome, 2PK (5GRN3)
- ZORO SELECT Shelf Liner 36"x24", Clear, 4PK (5GRG0)
- ZORO SELECT Shelf Liner 72"x24", White, 4PK (5GRE9)
- ZORO SELECT Shelf Liner 48"x24", Black, 4PK (5GRJ9)
- TECHNIBILT HIGH DENSITY SYSTEM HD System Skate, 18x2x2 (SK18TS)
- Zoro Select Shelving & Rack Accessories