Shop All Shelving & Rack Accessories
Zoro Select
Shelf Side/Back Ledge 18", Chrome, 2PK
Mfr # 5GRN0
Zoro # G0343147
original price:
$7.18
10% off
new price: $6.45
/pk 2, $3.23/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 18 in
- Overall Height 6 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRN0
- Zoro # G0343147
- UPC # 190735526040
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 1 3/8 in |
Width | 18" |
Height | 6" |
For Shelf Depth | 18 in |
For Shelf Width | 18 in |
Ledge Size | 18 in |
Details
Item | Ledge |
Color | Silver |
Material | Steel |
Standards | NSF |
For Use With | 18 in Steel Shelves |
Includes | (1) Spring Clip Tabs |
Finish | Chrome |
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 18 in, For Shelf Width 18 in, Includes (1) Spring Clip Tabs, Overall Depth 18 in, Overall Height 6 in, Overall Width 1 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Clothes Hanger Mahogany 5Pc (HEA00040G)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELBK)
- WESCO Bonding wire for Drums, 232109, 3 Ft (272031)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30TH-BL)
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDN9)
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- ZORO SELECT Shelf Liner 60"x36", Clear, 4PK (5GRG6)
- ZORO SELECT Shelving Standard, Steel (1WDR5)
- ZORO SELECT Shelf Liner 24"x18", White, 4PK (5GRE0)
- JOHN STERLING PEG DOUBL TAP MOUNT 6 in. WH (999999999999999)
- Zoro Select Shelving & Rack Accessories