Shop All General Purpose Metal Shelving
Zoro Select
Shelf S Hook, 1-5/16", Zinc, 8PK
Mfr # 5GRP8
Zoro # G0808954
original price:
$11.95
9% off
new price: $10.79
/pk 8, $1.35/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/2 in
- Overall Width 1 in
- Overall Depth 1 1/2 in
- Finish Zinc-Plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRP8
- Zoro # G0808954
- UPC # 190735526187
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1/2 in |
Overall Width | 1 in |
Overall Depth | 1 1/2 in |
Height | 1-1/2" |
Width | 1-5/16" |
Details
Item | Shelf S Hook |
Finish | Zinc-Plated |
Color | Silver |
For Use With | All Wire Shelving |
Standards | NSF |
Material | Steel |
Compatible Product Type | Wire Shelving |
Description
Shelf S Hook, Overall Depth 1 1/2 in, Overall Height 1/2 in, Overall Width 1 in, Silver, Zinc-Plated, Steel, Wire Shelving, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW4CC0478-4CL)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- GLOBAL INDUSTRIAL Tub, White, Polyethylene, 41-1/2 in L, 29-1/2 in W, 19 in H (B1918449)
- KNAPE & VOGT Bracket 7 In Black Fits 82 Std (182 BLK 7)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- JAMCO Metal Shelving Unit, 18"D x 48"W x 45"H, 3 Shelves, Steel (WL148GP)
- Zoro Select General Purpose Metal Shelving