Shop All General Purpose Metal Shelving
Zoro Select
Shelf S Hook, 1-5/16", Chrome, 8PPK
Mfr # 5GRP9
Zoro # G1165726
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/2 in
- Overall Width 1 in
- Overall Depth 1 1/2 in
- Finish Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GRP9
- Zoro # G1165726
- UPC # 190735526194
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1/2 in |
Overall Width | 1 in |
Overall Depth | 1 1/2 in |
Height | 1-1/2" |
Width | 1-5/16" |
Details
Item | Shelf S Hook |
Finish | Chrome |
Color | Silver |
For Use With | All Wire Shelving |
Standards | NSF |
Material | Steel |
Compatible Product Type | Wire Shelving |
Description
Shelf S Hook, Overall Depth 1 1/2 in, Overall Height 1/2 in, Overall Width 1 in, Silver, Chrome, Steel, Wire Shelving, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Beige (30240STONE)
- QUARTET Double-Sided Garment Rack (20314)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 24 in. L (80 TI 24)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-100)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5HG)
- Zoro Select General Purpose Metal Shelving