Shop All Workbench Tops
Zoro Select
Shelf Riser, 60 W x 10 D x 12 in. H, Gray
Mfr # 5W672
Zoro # G3030851
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Finish Powder Coated
- Includes Hardware
- Width 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5W672
- Zoro # G3030851
- UPC # 190735534274
- Country of Origin China
- Category Workbench Tops
Dimensions
Width | 60 in |
Depth | 10 in |
Height | 12 in |
Overall Depth | 10 in |
Overall Width | 60 in |
Details
Item | Standard Shelf Riser |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Finish | Powder Coated |
Includes | Hardware |
Material | Steel |
For Use With | 60 in Workbench Top |
Color | Industrial Gray |
Load Capacity | 150 lb |
Assembly | Unassembled |
Accessory Type | Standard Shelf Riser |
Overall Load Capacity | 150 lb |
Description
Standard Shelf Riser, Color Industrial Gray, Overall Depth 10 in, Overall Load Capacity 150 lb, Overall Width 60 in, Assembly Unassembled, For Use With 60 in Workbench Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (2003)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- ZORO SELECT Workbench Top, Butcher Block, 48x30, Radius (4KYY5)
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- ZORO SELECT Workbench Top, Butcher Block, 72x36, Radius (4KYY8)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- Zoro Select Workbench Components