Shop All Shelving & Rack Accessories
This Product is Discontinued
Zoro Select
Shelf Post 85", Zinc, 2PK (Discontinued)
Mfr # 5GTE5
Zoro # G2596352
This Product is Discontinued
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Steel
- Wire Shelving Finish Zinc Plated
- Leveling Feet Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GTE5
- Zoro # G2596352
- UPC # 190735526958
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 in |
Post Height | 85 in |
Overall Width | 1 in |
Height | 85" |
Post Width | 1 in |
Overall HxW | 85 in x 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | Split Sleeve |
Color | Silver |
Material | Steel |
Wire Shelving Finish | Zinc Plated |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
Standards | NSF |
For Use With | 2KPF2, 2KPF3, 2KPF4, 2KPJ3, 2KPJ4, 2KPJ5 |
Finish | Zinc-Plated |
Includes | Joint Fitting, Adapter, Leveling Screw and End Caps |
Mobility | Mobile |
Shelf Adjustment Increments | 1 in |
Includes Leveling Feet | Yes |
Shelf Adjustment Type | Split Sleeve |
Recommended Environments | Dry |
Description
Wire Shelf Post, Color Silver, Finish Zinc-Plated, Includes Joint Fitting, Adapter, Leveling Screw and End Caps, Material Steel, Overall Height 85 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Mobile, Includes Leveling Feet Yes, Standards NSF, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.